Shop 3M
See all product information
Create Account
BRIGHT SCREEN PRIVACY FILTER - NOTEBOOK PRIVACY FILTER - REMOVABLE -
- Mfr # BP140W9B
- Zoro # G014872850
product price:Â
$
61.65
/ea
Key Features
Width
12.20 in
Color
Matte, Black
Includes
Bright Screen Privacy Filter for 14in Laptop, 16:9, BP140W9B COMPLY Adhesive Strips
Display Type Supported
LCD
Display Size Supported
14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BP140W9B
- Zoro #
- G014872850
- UPC #
- 638060338520
- Country of Origin
- United States
Dimensions
- Width
- 12.20 in
- Display Size Supported
- 14 in
- Viewing Area Dimension
- 12.20 in x 6.87 in
- Height
- 6.87 in
Details
- Color
- Matte, Black
- Includes
- Bright Screen Privacy Filter for 14in Laptop, 16:9, BP140W9B COMPLY Adhesive Strips
- Display Type Supported
- LCD
- Durability
- Scratch Resistant, Fingerprint Resistant
- Widescreen
- Yes
- Screen Attachment
- Flip, Adhesive Strip
- Touch Compatibility
- Yes
- Orientation
- Landscape
- Blue Light Reduction
- Yes
- Device Supported
- 2 in 1 Notebook
- Aspect Ratio
- 16:9
- Anti-glare
- Yes
- Item
- Privacy Screen Filter
- Product Type
- Privacy Screen Filter
- Compatible Devices
- 2 in 1 Notebook
- Film Classification
- Bright Screen
- Features
- Reversible Matte-to-Matte, Privacy
- Reversible
- Yes
Description
3M BRIGHT SCREEN PRIVACY FILTER BP140W9B - NOTEBOOK PRIVACY FILTER - REMOVABLE -
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.