3M

Butt Splice Connector, 12-10 AWG, Yel, PK25


product price: $10.89
/pk 25, $0.44/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Wire Range 12 to 10 AWG
  • Insulation Type Vinyl
  • Seam Butted
  • Material Plastic
  • Connection Type Crimp
See all product information

Product Information

Dimensions

Overall Length 1.02 in
Barrel Inside Dia. 0.25 in
Minimum Wire Size 12 AWG
Barrel Inside Diameter 0.25 in
For Wire Size 10 AWG, 12 AWG
Maximum Wire Size 10 AWG
Barrel Length 0.25 in
Maximum Insulation Outside Diameter 0.145 in
Conductor Sizes 12 - 10 AWG

Details

Item Splice Connector
Wire Range 12 to 10 AWG
Insulation Type Vinyl
Seam Butted
Material Plastic
Connection Type Crimp
Insulation Color Yellow
Max. Voltage 600 V
Max. Temp. 221 Degrees F
Connector Type Butt Splice
Standards CSA Certified, UL Listed
Connection Material Copper
Maximum Operating Temperature 221 Degrees F
RoHS Compliant Yes
Maximum Voltage 600 V
Compatible Installation Tool Model Number TH-440, TH-450, TR-490
Seam Style Butted
Insulation Material Vinyl
Contact Material Copper
Terminal Type Butt Connectors
Barrel ID 0.25 in
Body Material Copper Alloy
Maximum Operating Temperature (Celsius) 105°C
Max. Number of Cores 409
Terminal Style Standard

Description

Splice Connector, Connection Type Crimp, Insulation Material Vinyl, Insulation Color Yellow, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 12 AWG, Maximum Wire Size 10 AWG, Standards CSA Certified, UL Listed, Contact Material Copper, Overall Length 1.02 in, RoHS Compliant Yes, Seam Style Butted, Barrel Inside Diameter 0.25 in, Compatible Installation Tool Model Number TH-440, TH-450, TR-490, Insulation Type Vinyl, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.