Shop All Splicing Connectors
3M
Butt Splice Connector, 8 AWG, Red, PK10
Mfr # MV8BCX
Zoro # G2823317
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 8 AWG
- Insulation Type Vinyl
- Seam Brazed
- Connection Type Crimp
- Insulation Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # MV8BCX
- Zoro # G2823317
- UPC # 00051128587737
- Country of Origin United States
- Category Splicing Connectors
Dimensions
Overall Length | 1.4 in |
Barrel Inside Dia. | 0.175 in |
Details
Item | Splice Connector |
Wire Range | 8 AWG |
Insulation Type | Vinyl |
Seam | Brazed |
Connection Type | Crimp |
Insulation Color | Red |
Color | Red |
Max. Voltage | 600 V |
Max. Temp. | 221 Degrees F |
Connector Type | Butt Splice |
Connection Material | Copper |
Standards | CSA Certified, RoHS 2011/65/EU, UL Listed |
Terminal Style | Standard |
Fork Type | Standard |
Maximum Operating Temperature (Celsius) | 105°C |
Description
Splice Connector, Connection Type Crimp, Insulation Color Red, Standards CSA Certified, RoHS 2011/65/EU, UL Listed, Overall Length 1.4 in, Insulation Type Vinyl, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Green (9001KR9G)
- OK INDUSTRIES 30 AWG Wire Wrapping Wire with Dispenser 50 ft. BL (WD-30-B)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 500A, 600V AC, Non-Indicating (LPS-RK-500SP)
- VINYLGUARD Shrink Tubing, 1.5in ID, Orange, 25ft (30-VG-1500O-G2)
- 3M Direct Bury Splice Kit, PK100 (DBO/B-6 BULK)
- 3M Resin Comp Splice Kit, 2 to 3/0 AWG, 5000V (82-A2N)
- 3M Splice Kits, 4 to 1/0 AWG, 194F, Blk, 1000V (5302)
- 3M Resin Comp Splice Kit, 22 - 10 AWG, 20.3"L (72-N5)
- 3M Splice Kits, 18 to 10 AWG, 221F, Ylw, 600V (DBR/Y-6(KIT))
- 3M Splice Kits, 194F, Blk, 1000V, PK50 (SLV-3)
- MIDWEST FASTENER 12 WG to 10 WG Insulated Butt Connectors 25PK (70048)
- 3M Splicing Connectors