Zoro Homepage

Butt Splice Wire Connector, 14 AWG Max, Blue, Nylon Insulation, 600 V, 1000 PK

  • Mfr # MNG14BCK

  • Zoro # G5809623


product price: $873.99
/pk 1000, $0.87/ea
Free Shipping & Returns

Key Features

Type
Butt Splice
Minimum Wire Size
16 AWG
Insulation Material
Nylon
Maximum Voltage
600 V
Minimum Operating Temperature
-40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MNG14BCK
Zoro #
G5809623
UPC #
00054007018186
Country of Origin
United States

Dimensions

Maximum Wire Size
14 AWG
Minimum Wire Size
16 AWG
Barrel Inside Dia.
0.15 in
Overall Length
1 in
For Maximum Wire Insulation Diameter
0.17 in
Barrel Inside Diameter
0.09 in
For Minimum Wire Size - Solid
16 AWG
For Maximum Wire Size - Solid
14 AWG

Details

Item
Butt Splice Wire Connector
Type
Butt Splice
Color
Blue
Insulation Material
Nylon
Maximum Voltage
600 V
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
221 Degrees F
RoHS Compliant
Yes
Standards
CSA Certified, UL Listed
Material
Copper
Seam Style
Seamless
Compatible Installation Tool Model Number
TH-440, TH-450, TR-482, TR-490
Termination Style
Crimp
Finish
Tin Plated

Description

Butt Splice Connector, Connection Type Crimp, Insulation Material Nylon, Insulation Color Blue, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 16 AWG, Maximum Wire Size 14 AWG, Standards CSA Certified, UL Listed, Termination Style Crimp, Contact Material Brass, Overall Length 1 in, RoHS Compliant Yes, Seam Style Seamless, Barrel Inside Diameter 0.09 in, Body Finish Tin Plated, Body Material Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.