Butt Splice Wire Connector, 3/0 AWG Max, Orange, None Insulation, 30 PK
Mfr # MC3/0BCX
Zoro # G5939035
product price: $291.99
/pk 30, $9.73/ea
Free Shipping & Returns
Key Features
Type
Crimp
Color
Orange
Maximum Wire Size
3/0 AWG
Minimum Wire Size
3/0 AWG
Insulation Material
None
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MC3/0BCX
Zoro #
G5939035
UPC #
00054007092094
Country of Origin
United States
Dimensions
Maximum Wire Size
3/0 AWG
Minimum Wire Size
3/0 AWG
Length
1.9 in
Outside Dia.
0.61 in
Overall Length
1.9 in
Barrel Outside Diameter
0.61 in
Barrel Size
Short
Barrel Inside Diameter
0.52 in
For Maximum Wire Size - Solid
3/0 AWG
For Minimum Wire Size - Solid
3/0 AWG
Details
Item
Butt Splice Wire Connector
Type
Crimp
Color
Orange
Insulation Material
None
Maximum Operating Temperature
347 Degrees F
RoHS Compliant
Yes
Die Code
3,455
Standards
CSA Certified, UL Listed
Material
Copper
For Wire Type
Stranded
Seam Style
Seamless
Number of Crimps
2
Termination Style
Crimp
Finish
Tin Plated
Description
Compression Lugs, Barrel Size Standard, Color Code Orange, Die Code 3455, Material Tin Plated Copper, Maximum Operating Temperature 347 Degrees F, Termination Style Crimp, Seam Style Seamless, Standards CSA Certified, UL Listed, RoHS Compliant Yes, Barrel Inside Diameter 0.516 in, Barrel Outside Diameter 0.61 in, For Wire Type Stranded, Package Quantity 30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.