Shop 3M
See all product information
Create Account
Communications Headset
- Mfr # MRX21A3WS7-NA
- Zoro # G824891805
product price:Â
$
419.99
/ea
Free Shipping & Returns
Key Features
Battery Type
Rechargeable
Two-Way Radio Communication Type
Listen, Talk
Includes
Rechargeable Lithium-Ion Battery
Battery Chemistry
Lithium-Ion
Connection Type
Bluetooth
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MRX21A3WS7-NA
- Zoro #
- G824891805
- UPC #
- 0068060860705
- Country of Origin
- Sweden
Description
Communications Headset, Headset Style Over-the-Head, Headset Type Foldable, Noise Reduction Rating 23 dB, Dielectric No, Intrinsically Safe No, Connection Type Bluetooth, Wired Connection Type Not Applicable, Cup Color Yellow, Two-Way Radio Communication Type Listen, Talk, Auxiliary Input Not Applicable, Compatible with Series WS ALERT X+, WS Series, Band Material Stainless Steel, Battery Chemistry Lithium-Ion, Battery Life 70 hr, Battery Type Rechargeable
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.