Communications Headset
- Mfr # MT15H7AWS6-111
- Zoro # G224151769
product price:Â
$
864.99
/ea
Free Shipping & Returns
Key Features
Two-Way Radio Communication Type
Listen, Talk
Noise-Canceling Headset
Yes
Dielectric
No
Microphone Type
Dynamic
Headset Style
Over-the-Head
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MT15H7AWS6-111
- Zoro #
- G224151769
- UPC #
- 7318640069503
- Country of Origin
- Sweden
Dimensions
- Battery Size
- AA
- Fits Chest Size
Details
- Item
- Communications Headset
- Two-Way Radio Communication Type
- Listen, Talk
- Noise-Canceling Headset
- Yes
- Dielectric
- No
- Microphone Type
- Dynamic
- Headset Style
- Over-the-Head
- Noise-Canceling Microphone
- Yes
- Battery Life
- 45 hr
- Includes
- (2) AA Alkaline Batteries, Microphone Wind Shield
- Features
- Connection Type
- Bluetooth
- Environmental Listening
- Yes
- Includes Microphone
- Yes
- Headset Type
- Rigid
- Noise Reduction Rating
- 26 dB
- Intrinsically Safe
- No
- Weight
- 375 g
- Compatible with Series
- Hytera, Icom, Kenwood, Kenwood NX-3000, Motorola APX, Motorola R7, Motorola XPR, NX-5000
- Battery Chemistry
- (2) AA
- Cup Color
- Yellow
- Compatible Series
- Hytera, Icom, Kenwood, Kenwood NX-3000, Motorola APX, Motorola R7, Motorola XPR, NX-5000
Description
Communications Headset, Headset Style Over-the-Head, Headset Type Rigid, Noise Reduction Rating 26 dB, Dielectric No, Intrinsically Safe No, Connection Type Bluetooth, Cup Color Yellow, Two-Way Radio Communication Type Listen, Talk, Compatible with Series Hytera, Icom, Kenwood, Kenwood NX-3000, Motorola APX, Motorola R7, Motorola XPR, NX-5000, Battery Chemistry (2) AA, Battery Life 45 hr, Battery Size AA, Environmental Listening Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.