Communications Headset
- Mfr # MT15H7AWS6
- Zoro # G724152150
product price:Â
$
664.99
/ea
Free Shipping & Returns
Key Features
Battery Chemistry
(2) AA
Headset Type
Rigid
Two-Way Radio Communication Type
Listen, Talk
Intrinsically Safe
No
Environmental Listening
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MT15H7AWS6
- Zoro #
- G724152150
- UPC #
- 7318640069497
- Country of Origin
- Sweden
Dimensions
- Battery Size
- AA
- Fits Chest Size
Details
- Item
- Communications Headset
- Battery Chemistry
- (2) AA
- Headset Type
- Rigid
- Two-Way Radio Communication Type
- Listen, Talk
- Intrinsically Safe
- No
- Environmental Listening
- Yes
- Features
- Cup Color
- Yellow
- Includes Microphone
- Yes
- Weight
- 375 g
- Includes
- (2) AA Alkaline Batteries, Microphone Wind Shield
- Noise Reduction Rating
- 26 dB
- Noise-Canceling Microphone
- Yes
- Compatible with Series
- Hytera, Icom, Kenwood, Kenwood NX-3000, Motorola APX, Motorola R7, Motorola XPR, NX-5000
- Dielectric
- No
- Headset Style
- Over-the-Head
- Microphone Type
- Dynamic
- Noise-Canceling Headset
- Yes
- Battery Life
- 45 hr
- Connection Type
- Bluetooth
- Compatible Series
- Hytera, Icom, Kenwood, Kenwood NX-3000, Motorola APX, Motorola R7, Motorola XPR, NX-5000
Description
Communications Headset, Headset Style Over-the-Head, Headset Type Rigid, Noise Reduction Rating 26 dB, Dielectric No, Intrinsically Safe No, Connection Type Bluetooth, Cup Color Yellow, Two-Way Radio Communication Type Listen, Talk, Auxiliary Input 3.5mm Jack, Compatible with Series Hytera, Icom, Kenwood, Kenwood NX-3000, Motorola APX, Motorola R7, Motorola XPR, NX-5000, Battery Chemistry (2) AA, Battery Life 45 hr, Battery Size AA, Environmental Listening Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.