Foam Nitrile, Black, S 1 PR
- Mfr # GL603DPC5S
- Zoro # G014590570
product price:Â
$
9.65
/pr
Sold in multiples of 12Â prs for
$115.80
Key Features
Glove Size
S
Color
Black
Glove Coating Material
Foam Nitrile
Thickness
13 ga
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GL603DPC5S
- Zoro #
- G014590570
- UPC #
- 810170034213
- Country of Origin
- China
Dimensions
- Glove Size
- S
- Thickness
- 13 ga
Details
- Color
- Black
- Glove Coating Material
- Foam Nitrile
Description
Pyramex Safety - Glove nitrile A4 dots thumb crotch - small. 13 gauge cut resistant HPPE liner - Dotted palm - Reinforced thumb - Tear and abrasion resistant - Black color does not show dirt or grime - Foam nitrile absorbs oil to increase grip - Additional foam coating act like a sponge, helps increase gripping power.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.