Shop 3M
See all product information
Create Account
Communications Headset
- Mfr # MT15H7BWS6-111
- Zoro # G824159363
product price:Â
$
1,020.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Battery Size
AA
Includes Microphone
Yes
Cup Color
Yellow
Two-Way Radio Communication Type
Listen, Talk
Noise-Canceling Microphone
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MT15H7BWS6-111
- Zoro #
- G824159363
- UPC #
- 7318640069510
- Country of Origin
- Sweden
- Item
- Communications Headset
- Includes Microphone
- Yes
- Cup Color
- Yellow
- Two-Way Radio Communication Type
- Listen, Talk
- Noise-Canceling Microphone
- Yes
- Battery Chemistry
- (2) AA
- Connection Type
- Bluetooth
- Intrinsically Safe
- No
- Noise Reduction Rating
- 24 dB
- Microphone Type
- Dynamic
- Environmental Listening
- Yes
- Battery Life
- 45 hr
- Features
- Includes
- (2) AA Alkaline Batteries, Microphone Wind Shield
- Compatible with Series
- Hytera, Icom, Kenwood, Kenwood NX-3000, Motorola APX, Motorola R7, Motorola XPR, NX-5000
- Noise-Canceling Headset
- Yes
- Weight
- 365 g
- Dielectric
- No
- Headset Type
- Semi-Rigid
- Headset Style
- Behind-the-Neck
- Compatible Series
- Hytera, Icom, Kenwood, Kenwood NX-3000, Motorola APX, Motorola R7, Motorola XPR, NX-5000
- For Use With
- Hytera, Icom, Kenwood, Kenwood NX-3000, Motorola APX, Motorola R7, Motorola XPR, NX-5000
- For Wire Feeder Series
- Hytera, Icom, Kenwood, Kenwood NX-3000, Motorola APX, Motorola R7, Motorola XPR, NX-5000
Dimensions
- Battery Size
- AA
- Fits Chest Size
Description
Communications Headset, Headset Style Behind-the-Neck, Headset Type Semi-Rigid, Noise Reduction Rating 24 dB, Dielectric No, Intrinsically Safe No, Connection Type Bluetooth, Cup Color Yellow, Two-Way Radio Communication Type Listen, Talk, Compatible with Series Hytera, Icom, Kenwood, Kenwood NX-3000, Motorola APX, Motorola R7, Motorola XPR, NX-5000, Battery Chemistry (2) AA, Battery Life 45 hr, Battery Size AA, Environmental Listening Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.