Shop 3M
See all product information
Create Account
Communications Headset
- Mfr # MT20H682FB-19N CYS
- Zoro # G124159537
product price:Â
$
2,031.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Connection Type
Wired
Headset Type
Foldable
Includes
(2) AAA Alkaline Batteries, (2) ARC Rail Adapters, (2) Foam Cushions, (2) Gel Cushions, Boom Microphone, Wind Protection Foam
Cup Color
Brown
Battery Life
50 hr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MT20H682FB-19N CYS
- Zoro #
- G124159537
- UPC #
- 0638060433836
- Country of Origin
- United States
- Item
- Communications Headset
- Connection Type
- Wired
- Headset Type
- Foldable
- Includes
- (2) AAA Alkaline Batteries, (2) ARC Rail Adapters, (2) Foam Cushions, (2) Gel Cushions, Boom Microphone, Wind Protection Foam
- Cup Color
- Brown
- Battery Life
- 50 hr
- Battery Chemistry
- (2) AAA
- Two-Way Radio Communication Type
- Listen, Talk
- Wired Connection Type
- 2-Pin Proprietary Jack
- Environmental Listening
- Yes
- Button Functions
- Push
- Noise-Canceling Microphone
- Yes
- Intrinsically Safe
- No
- Dielectric
- No
- Noise Reduction Rating
- 23 dB
- Power Source
- Power Cable
- Microphone Type
- Noise-Cancelling
- Headset Style
- Over-the-Head
- Band Color
- Brown
- Includes Microphone
- Yes
Dimensions
- Battery Size
- AAA
Description
Communications Headset, Headset Style Over-the-Head, Headset Type Foldable, Noise Reduction Rating 23 dB, Dielectric No, Intrinsically Safe No, Connection Type Wired, Wired Connection Type 2-Pin Proprietary Jack, Cup Color Brown, Two-Way Radio Communication Type Listen, Talk, Auxiliary Input 2-Pin Proprietary Jack, Compatible with Series Not Applicable, Band Color Brown, Battery Chemistry (2) AAA, Battery Life 50 hr, Battery Size AAA, Button Functions Push, Environmental Listening Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.