Communications Headset
- Mfr # MT73H450P3E-77 GB
- Zoro # G824159295
product price:Â
$
585.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Headset Type
Rigid
Features
Noise-Canceling Microphone
Yes
Includes
Boom Microphone
Two-Way Radio Communication Type
Listen, Talk
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MT73H450P3E-77 GB
- Zoro #
- G824159295
- UPC #
- 7318640067073
- Country of Origin
- Sweden
Dimensions
- Fits Chest Size
Details
- Item
- Communications Headset
- Headset Type
- Rigid
- Features
- Noise-Canceling Microphone
- Yes
- Includes
- Boom Microphone
- Two-Way Radio Communication Type
- Listen, Talk
- Intrinsically Safe
- No
- Environmental Listening
- No
- Connection Type
- Wired
- Power Source
- Power Cable
- Noise Reduction Rating
- 29 dB
- Cup Color
- Yellow
- Includes Microphone
- Yes
- Microphone Type
- Dynamic
- Dielectric
- No
- Noise-Canceling Headset
- Yes
- Compatible with Series
- Kenwood NX or TK Series, Motorola CP200, Motorola MOTOTRBO, Motorola APX, Motorola R7
- Headset Style
- Hard Hat-Mounted
- Compatible Series
- Kenwood NX or TK Series, Motorola CP200, Motorola MOTOTRBO, Motorola APX, Motorola R7
Description
Communications Headset, Headset Style Hard Hat-Mounted, Headset Type Rigid, Noise Reduction Rating 29 dB, Dielectric No, Intrinsically Safe No, Connection Type Wired, Cup Color Yellow, Two-Way Radio Communication Type Listen, Talk, Compatible with Series Kenwood NX or TK Series, Motorola CP200, Motorola MOTOTRBO, Motorola APX, Motorola R7, Battery Life Not Applicable, Environmental Listening No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.