Shop 3M
See all product information
Create Account
Communications Headset
- Mfr # MT15H7P3EWS6
- Zoro # G024159224
product price:Â
$
733.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Compatible with Series
Hytera, Icom, Kenwood, Kenwood NX-3000, Motorola APX, Motorola R7, Motorola XPR, NX-5000
Two-Way Radio Communication Type
Listen, Talk
Intrinsically Safe
No
Battery Life
45 hr
Dielectric
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MT15H7P3EWS6
- Zoro #
- G024159224
- UPC #
- 7318640069527
- Country of Origin
- Sweden
Dimensions
- Battery Size
- AA
- Fits Chest Size
Details
- Item
- Communications Headset
- Compatible with Series
- Hytera, Icom, Kenwood, Kenwood NX-3000, Motorola APX, Motorola R7, Motorola XPR, NX-5000
- Two-Way Radio Communication Type
- Listen, Talk
- Intrinsically Safe
- No
- Battery Life
- 45 hr
- Dielectric
- No
- Noise Reduction Rating
- 26 dB
- Microphone Type
- Dynamic
- Connection Type
- Bluetooth
- Includes Microphone
- Yes
- Weight
- 400 g
- Cup Color
- Yellow
- Features
- Noise-Canceling Microphone
- Yes
- Noise-Canceling Headset
- Yes
- Includes
- (2) AA Alkaline Batteries, Microphone Wind Shield
- Headset Type
- Rigid
- Battery Chemistry
- (2) AA
- Environmental Listening
- Yes
- Headset Style
- Hard Hat-Mounted
- Compatible Series
- Hytera, Icom, Kenwood, Kenwood NX-3000, Motorola APX, Motorola R7, Motorola XPR, NX-5000
Description
Communications Headset, Headset Style Hard Hat-Mounted, Headset Type Rigid, Noise Reduction Rating 26 dB, Dielectric No, Intrinsically Safe No, Connection Type Bluetooth, Cup Color Yellow, Two-Way Radio Communication Type Listen, Talk, Auxiliary Input 3.5mm Jack, Compatible with Series Hytera, Icom, Kenwood, Kenwood NX-3000, Motorola APX, Motorola R7, Motorola XPR, NX-5000, Battery Chemistry (2) AA, Battery Life 45 hr, Battery Size AA, Environmental Listening Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.