Shop 3M
See all product information
Create Account
Communications Headset
- Mfr # MT74H52A-111
- Zoro # G124159247
product price:Â
$
366.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Two-Way Radio Communication Type
Listen, Talk
Dielectric
No
Compatible with Series
Hytera, Icom, Kenwood, Motorola, Tait & Sepura
Cup Color
Yellow
Headset Style
Over-the-Head
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MT74H52A-111
- Zoro #
- G124159247
- UPC #
- 4054596695672
- Country of Origin
- Poland
- Item
- Communications Headset
- Two-Way Radio Communication Type
- Listen, Talk
- Dielectric
- No
- Compatible with Series
- Hytera, Icom, Kenwood, Motorola, Tait & Sepura
- Cup Color
- Yellow
- Headset Style
- Over-the-Head
- Headset Type
- Rigid
- Intrinsically Safe
- No
- Includes Microphone
- Yes
- Environmental Listening
- No
- Features
- Noise Reduction Rating
- 26 dB
- Microphone Type
- Dynamic
- Power Source
- Power Cable
- Button Functions
- Push
- Noise-Canceling Microphone
- Yes
- Connection Type
- Wired
- Weight
- 300 g
- Noise-Canceling Headset
- Yes
- Compatible Series
- Hytera, Icom, Kenwood, Motorola, Tait & Sepura
- For Use With
- Hytera, Icom, Kenwood, Motorola, Tait & Sepura
- For Wire Feeder Series
- Hytera, Icom, Kenwood, Motorola, Tait & Sepura
Dimensions
- Fits Chest Size
Description
Communications Headset, Headset Style Over-the-Head, Headset Type Rigid, Noise Reduction Rating 26 dB, Dielectric No, Intrinsically Safe No, Connection Type Wired, Cup Color Yellow, Two-Way Radio Communication Type Listen, Talk, Compatible with Series Hytera, Icom, Kenwood, Motorola, Tait & Sepura, Battery Life Not Applicable, Button Functions Push, Environmental Listening No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.