
COMPLY Magnetic Attach Privacy Filter for 24" Widescreen Monitor, 16:9 Aspect Ratio
Mfr # 7100259457
Zoro # G722771179
product price:Â $199.99
/ea
Free Shipping & Returns
Key Features
Display Type Supported
LCD
Features
Touch Sensitive, Easy to Remove, Reversible Glossy-to-Anti-glare, Easy Clean, Limited Viewing Angle, Privacy, Magnetic, Easy to Apply
Color
Black
Aspect Ratio
16:9
Compatible Devices
Monitor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7100259457
Zoro #
G722771179
UPC #
076308415082
Country of Origin
United States
Dimensions
Height
11.93 in
Width
21.26 in
Display Size Supported
24 in
Details
Display Type Supported
LCD
Features
Touch Sensitive, Easy to Remove, Reversible Glossy-to-Anti-glare, Easy Clean, Limited Viewing Angle, Privacy, Magnetic, Easy to Apply
Color
Black
Aspect Ratio
16:9
Compatible Devices
Monitor
Anti-glare
Yes
Orientation
Landscape
Material
Polymer
Reversible
Yes
Blue Light Reduction
Yes
Durability
Fingerprint Resistant, Scratch Resistant, Dust Resistant
Product Type
Privacy Screen Filter
Widescreen
Yes
Description
3M Privacy Filters provide world-class "black out" privacy from side views outside the 60-degree viewing angle, while creating an excellent viewing experience from straight on views. Designed for full screen monitors with flat glass displays, these Privacy Filters are reversible between a glossy side and a glare-reducing matte side that helps reduce reflections and hide fingerprints, so you can enjoy pristine image clarity. The COMPLY Magnetic Attach allows you to quick-click between world-class privacy and screen sharing thanks to ultra strong magnets that click the filter securely into place. Effective black out privacy from side views outside the 60-degree viewing angle. Enables you to quick-click between world-class privacy and screen sharing thanks to ultra strong magnets that click the filter securely into place. Reversible between a glossy side and glare-reducing matte. Matte surface helps reduce glare and hide fingerprints. Magnetic attachment system leverages the power of rare earth magnets that are 100X stronger than common refrigerator magnets. Helps protect your eyes from blue light, without distorting the natural color of your display. Adds an extra layer of protection from everyday scratches and dust. Easy to attach, remove and clean. Durable privacy filter that can withstand hundreds of cleanings. 100% hand inspected for quality assurance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.