Shop 3M
See all product information
Create Account
Privacy Filter, For Widescreen, 27" , BK
- Mfr # PF270W1B
- Zoro # G4383351
product price:Â
$
795.99
/pk of 5, $159.20/ea
Free Shipping & Returns
Key Features
Width
22.93 in
Color
Black
Screen Format
Widescreen
Anti-Reflective
Sunlight Resistant
Display Diagonal
27 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PF270W1B
- Zoro #
- G4383351
- UPC #
- 00051128787304
- Country of Origin
- United States
- Color
- Black
- Item
- Privacy Filter
- Screen Format
- Widescreen
- Anti-Reflective
- Sunlight Resistant
- Display Diagonal
- 27 in
- Orientation
- Landscape
- Screen Attachment
- Large Display Attachment, Slide Mount
- Viewing Area Diagonal
- 27.0 in
- Device Type
- Monitors
- Surface Finish
- Matte to Glossy - Reversible
- Filter Type
- Frameless
- Anti-glare
- Yes
- Product Type
- Privacy Screen Filter
- Film Classification
- Black
- Durability
- Fingerprint Resistant, Dust Resistant, Scratch Resistant
- Features
- Privacy, Reversible Matte-to-Matte
- Aspect Ratio
- 16:10
- Reversible
- Yes
- Widescreen
- Yes
- Display Type Supported
- LCD
- Compatible Devices
- Monitor
- Blue Light Reduction
- Yes
Dimensions
- Width
- 22.93 in
- Height
- 14.33 in
- Display Size Supported
- 27 in
- Viewing Area Dimension
- 22.93 in x 14.33 in
Description
Privacy Filter, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.