Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compression Lug

  • Mfr # 42869

  • Zoro # G222253991


product price: $92.49
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42869
Zoro #
G222253991
UPC #
00054007428695
Country of Origin
United States

Description

Shrink Tubing, Material EPDM Rubber, Use With Wire Size 500 to 800 kcmil, I.D. Before Shrinking 1.94 in, I.D. After Shrinking 0.95 in, Length 12 in, Shrink Tubing Properties Water-Resistant, Color Black, Temp. Range -40 Degrees F to 194 Degrees F, Dielectric Strength 365 V, Max. Temp. Rating 194 Degrees F, Min. Temp. Rating -40 Degrees F

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.