CPU Holder
- Mfr # CS200MB
- Zoro # G624968905
product price:Â
$
158.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
20 in
Overall Height
8 1/4 in
Color
Black
Mount Type
Surface
Product Type
CPU Mount
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CS200MB
- Zoro #
- G624968905
- UPC #
- 0051135806371
- Country of Origin
- United States
Dimensions
- Overall Depth
- 20 in
- Overall Height
- 8 1/4 in
- Overall Width
- 14 3/4 in
Details
- Item
- CPU Holder
- Color
- Black
- Mount Type
- Surface
- Product Type
- CPU Mount
- Wire Color
- Black
Description
CPU Holder, Product Type CPU Mount, Overall Height 8 1/4 in, Overall Width 14 3/4 in, Overall Depth 20 in, Mount Type Surface, Color Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.