Notebook Riser
- Mfr # LX550
- Zoro # G324968977
product price:Â
$
45.25
/ea
Key Features
Wire Color
Black
For Use With
Docking Stations, Notebook
Weight Capacity
20 lb
Includes
Holding Ledge, Non-Skid Base
Overall Depth
9 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LX550
- Zoro #
- G324968977
- UPC #
- 0021200530401
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Width
- 8 1/4 in
- Overall Depth
- 9 1/2 in
Details
- Item
- Notebook Riser
- Wire Color
- Black
- For Use With
- Docking Stations, Notebook
- Weight Capacity
- 20 lb
- Includes
- Holding Ledge, Non-Skid Base
- Color
- Black
- Compatible Product Type
- Docking Stations, Notebook
Description
Notebook Riser, Overall Width 8 1/4 in, Overall Depth 9 1/2 in, Wire Color Black, Weight Capacity 20 lb, Distance Between Shelves Not Applicable, For Use With Docking Stations, Notebook, Includes Holding Ledge, Non-Skid Base
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.