Shop 3M CUBITRON
See all product information
Create Account
Abrasive Disc, PK50
- Mfr # 7100403525
- Zoro # G123367025
product price:Â
$
43.95
/pk of 50, $0.88/ea
Sold in multiples of 5Â pks for
$219.75
Key Features
Product Type
PSA Disc
Backing Weight
J
Color
Purple
Abrasive Type
Coated
Backing Material
Cloth
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7100403525
- Zoro #
- G123367025
- UPC #
- 7891040365500
- Country of Origin
- Brazil
Dimensions
- Overall Diameter
- 5 in
Details
- Product Type
- PSA Disc
- Backing Weight
- J
- Color
- Purple
- Abrasive Type
- Coated
- Backing Material
- Cloth
- Resistance Properties
- Heat, Wear
- Abrasive Material
- Ceramic
- Coating Coverage
- Open
- Item
- Qlok Disc
- Series
- 726A
- Primary Material Application
- Stainless Steel, Steel
- Disc Attachment Method
- Pressure Sensitive Adhesive
- Number of Vacuum Holes
- Non-Vacuum
- Maximum Operating Speed
- 12,000 RPM
- Grit
- 120
Description
Qlok Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Cloth, Backing Weight J, Coating Coverage Open, Grade Not Applicable, Grit 120, Overall Diameter 5 in, Quick Change System Not Applicable, Series 726A, Maximum Operating Speed 12,000 RPM, Resistance Properties Heat, Wear, Color Purple, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.