Shop 3M CUBITRON
See all product information
Create Account
Sanding Belt, 1/2 in W, 42 in L, Coated, Ceramic, 220 Grit, 723D, Maroon
- Mfr # 7010327795
- Zoro # G4421650
product price:Â
$
2.69
/ea
Key Features
Abrasive Type
Coated
Width
1/2 in
Length
42 in
Grit
220
Abrasive Material
Ceramic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7010327795
- Zoro #
- G4421650
- UPC #
- 00076308455514
- Country of Origin
- United States
- Item
- Sanding Belt
- Abrasive Type
- Coated
- Grit
- 220
- Abrasive Material
- Ceramic
- Series
- 723D
- Color
- Maroon
- Backing Weight
- J
- Backing Material
- Cloth
- Coating Coverage
- Open
- Bond Type
- Resin
- Resistance Properties
- Clog, Fray, Heat, Load, Tear, Water, Wear
- Belt Joint Type
- Butt Joint
- Flexibility Type
- Full
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
- Wire Color
- Maroon
Dimensions
- Width
- 1/2 in
- Length
- 42 in
- Overall Width
- 1/2 in
- Overall Length
- 42 in
- Wire Rope Length
- 42 in
Description
Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Open, Grit 220, Series 723D, Grade Not Applicable, Overall Length 42 in, Overall Width 1/2 in, Resistance Properties Clog, Fray, Heat, Load, Tear, Water, Wear, Backing Material Cloth, Backing Weight J, Flexibility Type Full, Belt Joint Type Butt Joint, Bond Type Resin, Color Maroon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.