Confined Space Aluminium Tripod, Silver
Mfr # 8301091
Zoro # G911420048
product price: $6,614.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
For Use With
Confined Space System
Weight Capacity
1000 lb
Standards
OSHA 1910.140, OSHA 1926.502
Includes
Carabiner
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8301091
Zoro #
G911420048
UPC #
00648250257784
Country of Origin
United States
Dimensions
Maximum Height
7 ft
SRL Cable Length
50 ft
Minimum Height
7 ft
Winch Cable Length
50 ft
Height
7 ft
Details
Item
Confined Space Aluminum Tripod
Color
Silver
For Use With
Confined Space System
Weight Capacity
1000 lb
Standards
OSHA 1910.140, OSHA 1926.502
Includes
Carabiner
SRL Cable Material
Steel
Base Mount Style
Leg
Includes SRL
Yes
Tripod Material
Aluminum
Finish
Zinc Plated
Includes Winch
No
System Includes
SRL
Confined Space Component
Tripod
Winch Cable Material
Steel
Confined Space Item
Confined Space System
Material
Aluminum
Description
Confined Space Aluminium Tripod
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.