ExoFit(TM) XP Arc Flash Rescue Full Body Harness, XL, 420 lb., Quick-Connect Chest/ Back D-Ring

  • Mfr # 1110845

  • Zoro # G3634215


product price: $682.99
/ea
Free Shipping & Returns

Key Features

Harness Sizing
XL
Harness Style
Vest
Weight Capacity
420 lb.
D-Ring Locations
Back
Harness Application
Arc Flash, Rescue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1110845
Zoro #
G3634215
UPC #
00840779009602
Country of Origin
United States

Details

Item
Arc Flash Rescue Full Body Harness
Harness Sizing
XL
Harness Style
Vest
Weight Capacity
420 lb.
D-Ring Locations
Back
Harness Application
Arc Flash, Rescue
Chest Strap Buckles
Quick-Connect
Leg Strap Buckles
Quick-Connect
Standards
ANSI A10.32,ANSI Z359.1,ANSI Z359.4,OSHA 1910.66,OSHA 1926.502
Webbing Material
Nylon
Series
ExoFit(TM) XP
Includes Padding
Yes
Back D-Ring
Yes
Subpelvic Strap
Yes
Includes
Nomex(R)/Kevlar(R) Pads, Leather Insulators and Rescue Loops
Side D-Rings
No
Front D-Ring
No
Hardware Material
PVC Coated Forged Alloy Steel
Tensile Strength
7000 lb.
Harness Buckle Material
Zinc Plated Steel
Harness Color
Blue
With Belt
No
Padding Location
Shoulder/Back and Leg

Description

Full Body Harness, Specialty Working Conditions Not Applicable, Chest Strap Buckles Quick-Connect, Harness Sizing XL, Leg Strap Buckles Quick-Connect, Weight Capacity 420 lb, Harness Application Arc Flash, Hardware Material PVC Coated Steel, Series ExoFit(TM) XP, Webbing Material Nylon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.