3M Dbi-Sala

Fall Protection Harness, M, Polyester


product price: $642.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • D-Ring Locations Back, Chest, Hips
  • Chest Strap Buckles Quick-Connect
  • Series ExoFit(TM) X300
  • RFID Equipped Yes
  • Harness Application Climbing, Positioning
See all product information

Product Information

  • Brand 3M Dbi-Sala
  • MFR # 1140188
  • Zoro # G703953051
  • UPC #
    840779155347
  • Country of Origin United States
  • Category Harnesses

Dimensions

Color and Size Gray - M

Details

D-Ring Locations Back, Chest, Hips
Chest Strap Buckles Quick-Connect
Series ExoFit(TM) X300
RFID Equipped Yes
Harness Application Climbing, Positioning
Hardware Material Aluminum, Stainless Steel, Steel
Harness Color Gray
Includes Padding Yes
Harness Sizing M
Item Fall Protection Harness
Weight Capacity 420 lb
Features Anti-Sliding Dorsal D-Ring Pad, Auto-Resetting Lanyard Keeper, Integrated Easy-Link SRL Adapter, Low-Profile Suspension Trauma Strap Design, Revolving Torso Adapter
Harness D-Ring Material Aluminum
Standards ANSI Z359.11, OSHA 1910.140, OSHA 1926.502
Torso Adjustment Revolver
Padding Location Back, Leg, Waist
Leg Strap Buckles Tongue
Harness Style Vest
Webbing Material Polyester
Webbing Coating Polyester
With Belt Yes
ANSI Standards Met ANSI Z359.11
OSHA Standards Met OSHA 1910.140, OSHA 1926.502
Safety Features Belt
Industry Construction

Description

Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Belt, Chest Strap Buckles Quick-Connect, Harness Color Gray, Harness D-Ring Material Aluminum, Harness Sizing M, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Back, Leg, Waist, Torso Adjustment Revolver, Weight Capacity 420 lb, Harness Application Climbing, Positioning, D-Ring Locations Back, Chest, Hips, RFID Equipped Yes, Industry Construction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.