3M Dbi-Sala

Fall Protection Harness, S, Polyester


product price: $608.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Webbing Coating Polyester
  • Chest Strap Buckles Quick-Connect
  • Standards ANSI Z359.11, OSHA 1910.140, OSHA 1926.502
  • Color and Size Gray - S
  • Series ExoFit(TM) X300
See all product information

Product Information

  • Brand 3M Dbi-Sala
  • MFR # 1113076
  • Zoro # G903953202
  • UPC #
    648250166208
  • Country of Origin United States
  • Category Harnesses

Dimensions

Color and Size Gray - S

Details

Webbing Coating Polyester
Chest Strap Buckles Quick-Connect
Standards ANSI Z359.11, OSHA 1910.140, OSHA 1926.502
Series ExoFit(TM) X300
Harness Application Climbing, Positioning
Torso Adjustment Revolver
Harness Style Vest
D-Ring Locations Back, Chest, Hips
Webbing Material Polyester
Padding Location Back, Leg
Harness D-Ring Material Aluminum
Leg Strap Buckles Quick-Connect
Includes Padding Yes
Harness Sizing S
Hardware Material Aluminum, Steel
With Belt No
Weight Capacity 420 lb
Item Fall Protection Harness
Harness Color Gray
RFID Equipped Yes
Features Anti-Sliding Dorsal D-Ring Pad, Auto-Resetting Lanyard Keeper, Integrated Easy-Link SRL Adapter, Low-Profile Suspension Trauma Strap Design, Revolving Torso Adapter
ANSI Standards Met ANSI Z359.11
OSHA Standards Met OSHA 1910.140, OSHA 1926.502

Description

Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Gray, Harness D-Ring Material Aluminum, Harness Sizing S, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Leg, Torso Adjustment Revolver, Weight Capacity 420 lb, Harness Application Climbing, Positioning, D-Ring Locations Back, Chest, Hips, RFID Equipped Yes, ANSI Standards Met ANSI Z359.11

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.