3M Dbi-Sala

Fall Protection Harness, XL, Polyester


product price: $414.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Leg Strap Buckles Quick-Connect
  • With Belt No
  • Harness D-Ring Material Steel
  • Harness Application General Use
  • Torso Adjustment Revolver
See all product information

Product Information

  • Brand 3M Dbi-Sala
  • MFR # 1402023
  • Zoro # G703953358
  • UPC #
    648250188149
  • Country of Origin United States
  • Category Harnesses

Dimensions

Color and Size Gray - XL

Details

Leg Strap Buckles Quick-Connect
With Belt No
Harness D-Ring Material Steel
Harness Application General Use
Torso Adjustment Revolver
Standards ANSI Z359.11, OSHA 1910.140, OSHA 1926.502
RFID Equipped Yes
Harness Style Vest
Harness Sizing XL
Includes Padding Yes
Webbing Material Polyester
D-Ring Locations Back
Features Anti-Sliding Dorsal D-Ring Pad, Auto-Resetting Lanyard Keeper, Integrated SRL Adapter, Low-Profile Suspension Trauma Strap Design
Series ExoFit(TM) X200
Hardware Material Aluminum, Steel
Webbing Coating Polyester
Harness Color Gray
Weight Capacity 420 lb
Item Fall Protection Harness
Chest Strap Buckles Quick-Connect
Padding Location Back, Leg
ANSI Standards Met ANSI Z359.11
Industry Construction, General Industry, General Manufacturing, Transportation
OSHA Standards Met OSHA 1910.140, OSHA 1926.502

Description

Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Gray, Harness D-Ring Material Steel, Harness Sizing XL, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Leg, Torso Adjustment Revolver, Weight Capacity 420 lb, Harness Application General Use, D-Ring Locations Back, RFID Equipped Yes, Industry Construction, General Industry, General Manufacturing, Transportation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.