3M Dbi-Sala

Full Body Harness, Universal, Repel(TM) Polyester


product price: $242.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Side D-Rings No
  • Front D-Ring Yes
  • Webbing Material Polyester
  • Back D-Ring Yes
  • Harness Application Climbing
See all product information

Product Information

Dimensions

Color and Size Yellow - Universal

Details

Side D-Rings No
Front D-Ring Yes
Webbing Material Polyester
Back D-Ring Yes
Harness Application Climbing
Series Delta(TM)
Item Full Body Harness
Harness Sizing Universal (S/M/L/XL)
Standards ANSI A10.32, ANSI Z359.1
Weight Capacity 420 lb
Harness D-Ring Material Steel
Hardware Material Aluminum
Leg Strap Buckles Quick-Connect
Features Built-In Lanyard Keepers, Impact Indicator, No-Tangle Design, Protected Labels
Chest Strap Buckles Quick-Connect
Torso Adjustment Cam
Webbing Coating Uncoated
D-Ring Locations Back, Chest
With Belt No
Harness Style Vest
RFID Equipped Yes
Harness Color Yellow
Includes Padding No
Padding Location No Padding
Industry Construction, General Industry, Oil and Gas, Transportation, Utilities
ANSI Standards Met ANSI A10.32, ANSI Z359.1
OSHA Standards Met OSHA 1910.66, OSHA 1926.502

Description

Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Yellow, Harness D-Ring Material Steel, Harness Sizing Universal (S/M/L/XL), Includes Padding No, Leg Strap Buckles Quick-Connect, Padding Location No Padding, Torso Adjustment Cam, Weight Capacity 420 lb, Harness Application Climbing, D-Ring Locations Back, Chest, RFID Equipped Yes, Industry Construction, General Industry, Oil and Gas, Transportation, Utilities

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.