3M Dbi-Sala

Rescue Pole, Black


product price: $513.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Material Aluminum
  • Hardware Material Steel
  • For Use With Self Rescue Detachable Descent Device
  • Length 8 1/2 ft
  • Includes Carrying Bag, Connection Hook, Rope
See all product information

Product Information

Dimensions

Length 8 1/2 ft

Details

Item Rescue Pole
Material Aluminum
Hardware Material Steel
For Use With Self Rescue Detachable Descent Device
Includes Carrying Bag, Connection Hook, Rope
Standards ISO 9000-1
Color Black
Line Material Aluminum
Rescue System Component Telescoping Pole
Brand and Series 3M DBI-SALA
Application Construction, General Industrial, Mining, Oil & Gas, Transportation, Utilities
Workers per System 1
Product Type Rescue Pole

Description

Rescue Pole, Length 8 1/2 ft, Color Black, For Use With Self Rescue Detachable Descent Device, Standards ISO 9000-1, Hardware Material Steel, Product Type Rescue Pole, Weight Capacity Not Applicable, Includes Carrying Bag, Connection Hook, Rope, Line Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.