3M Dbi-Sala
Rescue Wristlets, Nylon Webbing, 5750 lb.
Mfr # 1001220
Zoro # G3327581
Free Shipping & Returns
$88.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tensile Strength 5,750 lb
- Weight Capacity 310 lb
- Height 18 in
- Material Nylon
- Hardware Material Steel
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BACHARACH Replacement Sensor, O2, For PCA 20 (24-0788)
- RANGER Footwear Liners, Size 6 to 7, PR (28000/S)
- MASTER LOCK Zenex Thermoplastic Safety Padlock, 1-1/2 in Wide with 1-1/2 in Shackle, Blue (410BLU)
- FEDERAL SIGNAL Base, Red, LED (SLMBD-120-240R)
- 3M DBI-SALA Retrieval Wristlets (1001210)
- 3M DBI-SALA Rescue Pole, Black (8900299)
- 3M DBI-SALA Rescue Lanyard, 6 ft., 310 lb. Weight Capacity (1244459)
- 3M DBI-SALA Self-Rescue Backpack, 50 ft L, 1Leg (3320053)
- 3M DBI-SALA Bosun Chair, Universal (1001140)
- 3M DBI-SALA Self-Rescue Backpack, 100 ft L, 1Leg (3320052)
- 3M DBI-SALA Bosun Chair with Cushion and Side Snaps, Universal (1001190)
- 3M Dbi-Sala Fall Protection