Sealed-Blok Self Retracting Lifeline, 30 ft. Length, Carabiner, Stainless Steel, 1 Leg(s)

  • Mfr # 3400133

  • Zoro # G908413411


product price:  $2,067.99
/ea
Free Shipping & Returns

Key Features

Weight Capacity
420 lb
Color
Blue
Standards
29 CFR OSHA 1910.140, 29 CFR OSHA 1926.502, ANSI Class Level 1, ANSI/ASSP Z359.14-2021
Harness End Connection
Carabiner
Harness End Connection Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3400133
Zoro #
G908413411
UPC #
-
Country of Origin
United States

Dimensions

Length
30 ft.
Lifeline Diameter
1/4 in
Lifeline Length
30 ft

Details

Item
Self Retracting Lifeline
Weight Capacity
420 lb
Color
Blue
Standards
29 CFR OSHA 1910.140, 29 CFR OSHA 1926.502, ANSI Class Level 1, ANSI/ASSP Z359.14-2021
Harness End Connection
Carabiner
Harness End Connection Material
Stainless Steel
Number of Legs
1
Series
Sealed-Blok
Anchorage End Connection
Snap Hook
Anchoring Location
Overhead Only
SRL Housing Material
Aluminum, Stainless Steel
Visual Load Indicator
Yes
Lifeline Material
Stainless Steel
OSHA Standards Met
OSHA 1910.140, OSHA 1926.502
ANSI Standards Met
ANSI/ASSP Z359.14-2021
RFID Equipped
Yes
ANSI SRL Class (2021)
Class 1
Rescue Method
Self
Anchorage End Connection Type
Swivel Snap Hook
ANSI SRL Type
SRL
Sealed
Yes
Replaceable Lifeline
No
Anchorage End Connection Material
Stainless Steel

Description

Self Retracting Lifeline, Tagline Length Not Applicable, Minimum User Weight Not Applicable, Sealed Yes, Anchoring Location Overhead Only, ANSI SRL Class (2021) Class 1, ANSI SRL Type SRL, Anchorage End Connection Material Stainless Steel, Anchorage End Connection Type Swivel Snap Hook, Harness End Connection Carabiner, Harness End Connection Material Stainless Steel, Lifeline Length 30 ft, Lifeline Material Stainless Steel, Number of Legs 1, RFID Equipped Yes, Weight Capacity 420 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.