Sealed-Blok Self Retracting Lifeline, 30 ft. Length, Carabiner, Steel, 1 Leg(s)

  • Mfr # 3400144

  • Zoro # G908413404


product price:  $4,028.99
/ea
Free Shipping & Returns

Key Features

Length
30 ft.
Weight Capacity
420 lb
Color
Blue
Standards
29 CFR OSHA 1910.140, 29 CFR OSHA 1926.502, ANSI Class Level 1, ANSI/ASSP Z359.14-2021
Harness End Connection
Carabiner
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3400144
Zoro #
G908413404
UPC #
-
Country of Origin
United States

Dimensions

Length
30 ft.
Lifeline Diameter
1/4 in
Lifeline Length
30 ft

Details

Item
Self Retracting Lifeline
Weight Capacity
420 lb
Color
Blue
Standards
29 CFR OSHA 1910.140, 29 CFR OSHA 1926.502, ANSI Class Level 1, ANSI/ASSP Z359.14-2021
Harness End Connection
Carabiner
Harness End Connection Material
Steel
Number of Legs
1
Series
Sealed-Blok
Anchorage End Connection
Snap Hook
SRL Housing Material
Aluminum, Stainless Steel
Visual Load Indicator
Yes
Anchoring Location
Overhead Only
RFID Equipped
Yes
ANSI SRL Class (2021)
Class 1
Anchorage End Connection Material
Steel
Sealed
Yes
Rescue Mode
Lower, Raise
ANSI SRL Type
SRL
ANSI Standards Met
ANSI/ASSP Z359.14-2021
Replaceable Lifeline
No
OSHA Standards Met
OSHA 1910.140, OSHA 1926.502
Lifeline Material
Stainless Steel
Rescue Method
Self
Anchorage End Connection Type
Snap Hook

Description

Self Retracting Lifeline, Tagline Length Not Applicable, Minimum User Weight Not Applicable, Sealed Yes, Anchoring Location Overhead Only, ANSI SRL Class (2021) Class 1, ANSI SRL Type SRL, Anchorage End Connection Material Steel, Anchorage End Connection Type Snap Hook, Harness End Connection Carabiner, Harness End Connection Material Steel, Lifeline Length 30 ft, Lifeline Material Stainless Steel, Number of Legs 1, RFID Equipped Yes, Weight Capacity 420 lb, Series Sealed-Blok

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products