Shop 3M
See all product information
Create Account
Dirt Trap Protection Material, 36852, 28 in x 300ft
- Mfr # 7000000528
- Zoro # G212334099
product price:Â
$
898.99
/ea
Free Shipping & Returns
Key Features
Overall Width
28 in
Color
White
For Use With
Booth Masking, Facility Surface Protection for Paint Preparation, Overspray Protection, Paint Booth Maintenance, Surface Protection
Nominal Length
300 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7000000528
- Zoro #
- G212334099
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 28 in
- Nominal Length
- 300 ft
Details
- Item
- Protection Material
- Color
- White
- For Use With
- Booth Masking, Facility Surface Protection for Paint Preparation, Overspray Protection, Paint Booth Maintenance, Surface Protection
Description
Designed to protect surfaces while trapping dust, dirt and paint overspray, 3M Dirt Trap Material captures airborne contaminants resulting in a cleaner repair. When overspray and dust settles on your freshly painted surfaces, they must be removed, creati Specially engineered surface protection material protects collision repair shop walls and floors|Reduces labor and costs related to dust and paint removal|Non-woven construction traps airborne contaminants, helping to control dust and overspray|Adhesive b
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.