Shop PAINTLINE
See all product information
Create Account
PJSB Disposable Liners, 3PK
- Mfr # PJSB.LINER
- Zoro # G505717219
product price:
$
83.49
/pk of 3, $27.83/ea
Key Features
Overall Width
80"
Color
Transparant
Nominal Length
80"
For Use With
Disposable liner to protect environment from overspray
Inside Working Height
80"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PJSB.LINER
- Zoro #
- G505717219
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Width
- 80"
- Nominal Length
- 80"
- Inside Working Height
- 80"
Details
- Color
- Transparant
- For Use With
- Disposable liner to protect environment from overspray
Description
Plastic disposable liners to be used with the Portable Jobsite Spray Booth (PJSB).
To be used with Non-Flammable / Non-Combustible Paints & Solvents Only. Use with proper respirator.
Material: 2mil LDPE plastic
Disposable Liners are included with the:
• Portable Jobsite Spray Booth (PJSB) - 3 pack
• PJSB Pro Bundle - 24 pack
• PJSB Blower Bundle - 24 pack
To be used with Non-Flammable / Non-Combustible Paints & Solvents Only. Use with proper respirator.
Material: 2mil LDPE plastic
Disposable Liners are included with the:
• Portable Jobsite Spray Booth (PJSB) - 3 pack
• PJSB Pro Bundle - 24 pack
• PJSB Blower Bundle - 24 pack
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.