Allegro Centrifugal Blower 9504-50
- Mfr # PJSB.BLOWER
- Zoro # G805717216
product price:
$
1,854.99
/ea
Free Shipping & Returns
Key Features
Overall Width
29"
Color
Red
Nominal Length
26"
For Use With
Ventilation accessory for PJSB
Material
Polyethylene, metal safeguards, steel fan
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PJSB.BLOWER
- Zoro #
- G805717216
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Width
- 29"
- Nominal Length
- 26"
- Inside Working Height
- 23"
Details
- Color
- Red
- For Use With
- Ventilation accessory for PJSB
- Material
- Polyethylene, metal safeguards, steel fan
Description
Allegro Centrifugal Blower 9504-50, ideal for use with the Portable Jobsite Spray Booth (PJSB).
Designed for larger confined space environments that require faster purge times. Its tough, lightweight polyethylene housing offers durability while the metal safeguards and steel fan offer greater safety. Two 8′′ ports offer positive ventilation or fume extraction, and the metal base with feet offers greater stability. The electric 3/4 hp motor offers a higher CFM output and is cage-enclosed for protection. It also includes an On/Off switch and built-in carry handle for increased portability. Certified to CSA Standard C22.2 No. 113.
To be used with Non-Flammable / Non-Combustible Paints & Solvents Only. Use with proper respirator.
is included with the:
• Bundle
is not included with the:
• Portable Jobsite Spray Booth (PJSB)
• PJSB Pro Bundle
Designed for larger confined space environments that require faster purge times. Its tough, lightweight polyethylene housing offers durability while the metal safeguards and steel fan offer greater safety. Two 8′′ ports offer positive ventilation or fume extraction, and the metal base with feet offers greater stability. The electric 3/4 hp motor offers a higher CFM output and is cage-enclosed for protection. It also includes an On/Off switch and built-in carry handle for increased portability. Certified to CSA Standard C22.2 No. 113.
To be used with Non-Flammable / Non-Combustible Paints & Solvents Only. Use with proper respirator.
is included with the:
• Bundle
is not included with the:
• Portable Jobsite Spray Booth (PJSB)
• PJSB Pro Bundle
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.