Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Displacement Connector, 22-14 AWG, PK1000

  • Mfr # 314U-BIN

  • Zoro # G5546782


product price: $400.99
/pk 1000, $0.40/ea
Free Shipping & Returns

Key Features

Max. Voltage
600 V
Color
White
Max. Insulation Dia.
0.155 in
Standards
CSA Certified, UL Listed
Insulation Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
314U-BIN
Zoro #
G5546782
UPC #
00054007092339
Country of Origin
United States

Dimensions

Max. Insulation Dia.
0.155 in
Maximum Run Wire Size
14 AWG
Maximum Tap Wire Size
14 AWG
Minimum Run Wire Size
22 AWG
Maximum Run Wire Insulation Diameter
0.155 in
Maximum Insulation Diameter
0.155 in
Maximum Tap Wire Insulation Diameter
0.155 in
Minimum Tap Wire Size
22 AWG

Details

Item
Insulation Displacement Connector
Max. Voltage
600 V
Color
White
Standards
CSA Certified, UL Listed
Insulation Material
Nylon
Flame Retardant
Yes
Crimping Tool
2JLF8
Wire Type
Electrical
Number of Ports
3
Application
Dry Environment
Connector Type
Pigtail
Max. Temp.
221 Degrees F
Wire Range (Tap)
22 to 14 AWG
Wire Range (Run)
22 to 14 AWG
Fill Material
No Fill
Contact Finish
Tin
Special Features
Self Stripping
Compatible Installation Tool Model Number
E-9BM
Compatible with Product Type
Luminaries
Contact Material
Brass
RoHS Compliant
Yes
Maximum Voltage
600 V
Maximum Operating Temperature
221 Degrees F
Material
Flame Retardant Nylon

Description

Insulation Displacement Connector, Color White, Connector Type Pigtail, Insulation Material Nylon, Maximum Insulation Diameter 0.155 in, Maximum Temperature 221 Degrees F, Maximum Run Wire Insulation Diameter 0.155 in, Minimum Run Wire Size 22 AWG, Maximum Run Wire Size 14 AWG, Maximum Tap Wire Insulation Diameter 0.155 in, Minimum Tap Wire Size 22 AWG, Maximum Tap Wire Size 14 AWG, Maximum Voltage 600 V, Number of Ports 3, Contact Finish Tin, Contact Material Brass, Fill Material No Fill

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.