Shop 3M

Insulation-Displacement Wire Connector, 19 AWG Max, 2 Port, Yellow, Polypropylene Insulation, 600 V

  • Mfr # 80611326796

  • Zoro # G2076584


product price: 
$
22.69
/pk 100, $0.23/ea

Key Features

Type
Insulation-Displacement
Color
Yellow
Maximum Wire Size
19 AWG
Minimum Wire Size
26 AWG
Insulation Material
Polypropylene
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
80611326796
Zoro #
G2076584
UPC #
00051115261213
Country of Origin
Germany

Dimensions

Maximum Wire Size
19 AWG
Minimum Wire Size
26 AWG
Max. Insulation Dia.
0.082 in
Minimum Tap Wire Size
26 AWG
Maximum Tap Wire Insulation Diameter
0.082 in
Maximum Run Wire Insulation Diameter
0.04 in
For Minimum Wire Size - Solid
26 AWG
For Minimum Wire Size - Stranded
26 AWG

Details

Item
Insulation-Displacement Wire Connector
Type
Insulation-Displacement
Color
Yellow
Insulation Material
Polypropylene
Maximum Voltage
600 V
Maximum Operating Temperature
140 Degrees F
Number of Ports
2
RoHS Compliant
Yes
Crimping Tool
4DYX1
Standards
UL Listed
Application
Moisture Resistant
Wire Type
Telecommunications
Fill Material
Gel
Maximum Run Conductors
2
Compatible Installation Tool Model Number
4DYX1
Maximum Tap Conductors
2
Maximum Conductors
2

Description

Insulation Displacement Connector, Color Yellow, Connector Type Butt Splice, Insulation Material Polypropylene, Maximum Insulation Diameter 0.083 in, Maximum Temperature 140 Degrees F, Maximum Run Conductors 2, Maximum Run Wire Insulation Diameter 0.04 in, Minimum Run Wire Size 26 AWG, Maximum Run Wire Size 19 AWG, Maximum Tap Conductors 2, Maximum Tap Wire Insulation Diameter 0.082 in, Minimum Tap Wire Size 26 AWG, Maximum Tap Wire Size 19 AWG, Maximum Voltage 600 V, Number of Ports 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.