Shop DISCO
See all product information
Create Account
Red Nyln 22-18 WireTerminal 1/4" Tab Ful
- Mfr # 3612PK
- Zoro # G3669655
product price:Â
$
6.49
/ea
Sold in multiples of 2 for
$12.98
Key Features
Maximum Wire Size
18 AWG
Termination Style
Crimp Termination Only
Insulation Color
Red
Minimum Wire Size
22 AWG
Insulation Coverage
Full Coverage
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3612PK
- Zoro #
- G3669655
- UPC #
- -
- Country of Origin
- United States
- Item
- Fork Terminal
- Termination Style
- Crimp Termination Only
- Insulation Color
- Red
- Insulation Coverage
- Full Coverage
- Insulation Type
- Nylon
- Terminal Shape
- Standard Fork
Dimensions
- Maximum Wire Size
- 18 AWG
- Minimum Wire Size
- 22 AWG
- Stud Size
- 1/4 in
Description
Red Nyln 22-18 WireTerminal 1/4 In. Tab Ful
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.