Shop 3M
See all product information
Create Account
Document Holder
- Mfr # DH630
- Zoro # G723524774
product price:Â
$
85.89
/ea
Key Features
Color
Black
Line Guide Type
Elastic Line Guide
Paper Size
Ledger
Overall Height
12 in
Mounting Method
Adhesive
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DH630
- Zoro #
- G723524774
- UPC #
- 0021200983245
- Country of Origin
- China
Dimensions
- Paper Size
- Ledger
- Overall Height
- 12 in
- Overall Width
- 14 in
- Fits Chest Size
- 2 yr Warranty, 40% Preconsumer Recycled Content, Height and Angle Adjustable Document Holder Places Documents In-Line with Your Monitor and Keyboard Reducing Movement of Eyes, Neck and Shoulders Minimizing Strain and Increasing Comfort
Details
- Color
- Black
- Line Guide Type
- Elastic Line Guide
- Mounting Method
- Adhesive
- Features
- 2 yr Warranty, 40% Preconsumer Recycled Content, Height and Angle Adjustable Document Holder Places Documents In-Line with Your Monitor and Keyboard Reducing Movement of Eyes, Neck and Shoulders Minimizing Strain and Increasing Comfort
- Item
- Document Holder
- Sheet Capacity
- 150
- Product Type
- Document Holder
- Wire Color
- Black
Description
Document Holder, Sheet Capacity 150, Color Black, Features 2 yr Warranty, 40 Percent Preconsumer Recycled Content, Height and Angle Adjustable Document Holder Places Documents In-Line with Your Monitor and Keyboard Reducing Movement of Eyes, Neck and Shoulders Minimizing Strain and Increasing Comfort
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.