Double Coated Foam Tape

  • Mfr # VG-532B

  • Zoro # G123785010


product price:  $16.45
/ea

Key Features

Minimum Tape Performance Temperature
50 Degrees F
Imperial Tape Width
2 in
Bond Type
Permanent
Environment
Indoor
Standards
ASTM D1002, ASTM D3330, ASTM D3652, ASTM D3654, ASTM D897, ISO 4587
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VG-532B
Zoro #
G123785010
UPC #
-
Country of Origin
United States

Dimensions

Imperial Tape Width
2 in
Imperial Tape Length
5 yd
Tape Thickness
34.85 mil

Details

Minimum Tape Performance Temperature
50 Degrees F
Bond Type
Permanent
Environment
Indoor
Standards
ASTM D1002, ASTM D3330, ASTM D3652, ASTM D3654, ASTM D897, ISO 4587
Liner Material
Paper
Series
Venture Tape(TM) VG-532
Item
Double Coated Foam Tape
Tape Adhesive Material
Rubber
Foam Density
5 lb/cu ft
Tape Resistance Properties
Impact-Resistant
Flame Retardant
Not Flame-Retardant
Common Industry
Assembly and Manufacturing, Construction, General Maintenance and Repair
Tape Adhesive Format
Double-Sided
UV Resistance
Not UV-Resistant
Tape Backing Construction
Foam
Tape Type
Bonding Tape
Tape Conformability
Conformable
Tape Elongation
355 %
Application Temperature - Minimum
70 Degrees F
Tape Tensile Strength
88 lb/in
Product Form
Continuous Roll
Tape Color
Black
Foam Cell Type
Closed
Maximum Tape Performance Temperature
73 Degrees F
Features
Cushioning, Gasketing
Liner Included
Liner Included

Description

Liner Included Liner Included, Common Industry Assembly and Manufacturing, Construction, General Maintenance and Repair, Indoor, Imperial Tape Length 5 yd, Imperial Tape Width 2 in, Maximum Tape Performance Temperature 73 Degrees F, Minimum Tape Performance Temperature 50 Degrees F, Continuous Roll, Series Venture Tape(TM) VG-532, Surface Compatibility Not Applicable, Tape Adhesive Material Rubber, Tape Backing Material Polyethylene Foam, Bonding Tape, Liner Material Paper

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.