Shop 3M

Double Coated Foam Tape, White, 5 yd L

  • Mfr # VG-532W
  • Zoro # G423784997

product price: 
$
8.19
/ea

Key Features

Common Industry
Assembly and Manufacturing, Construction, General Maintenance and Repair
Tape Tensile Strength
83 lb/in
Environment
Indoor
Tape Thickness
34.85 mil
Product Form
Continuous Roll
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
VG-532W
Zoro #
G423784997
UPC #
-
Country of Origin
United States

Dimensions

Tape Thickness
34.85 mil
Imperial Tape Width
3/4 in
Imperial Tape Length
5 yd
Fits Chest Size
Attaching, Hanging, Holding

Details

Common Industry
Assembly and Manufacturing, Construction, General Maintenance and Repair
Tape Tensile Strength
83 lb/in
Environment
Indoor
Product Form
Continuous Roll
Features
Attaching, Hanging, Holding
Foam Cell Type
Closed
Tape Adhesive Format
Double-Sided
Tape Conformability
Conformable
Minimum Tape Performance Temperature
50 Degrees F
Tape Backing Construction
Foam
Application Temperature - Minimum
70 Degrees F
Liner Included
Liner Included
Item
Double Coated Foam Tape
Tape Color
White
Tape Adhesive Material
Rubber
Bond Type
Permanent
Tape Resistance Properties
Chemical-Resistant, Oil-Resistant
Standards
ASTM D1002, ASTM D3330, ASTM D3652, ASTM D3654, ASTM D897, ISO 4587
UV Resistance
Not UV-Resistant
Series
VG-532W
Foam Density
5 lb/cu ft
Maximum Tape Performance Temperature
73 Degrees F
Flame Retardant
Not Flame-Retardant

Description

Liner Included Liner Included, Common Industry Assembly and Manufacturing, Construction, General Maintenance and Repair, Indoor, Imperial Tape Length 5 yd, Imperial Tape Width 3/4 in, Maximum Tape Performance Temperature 73 Degrees F, Minimum Tape Performance Temperature 50 Degrees F, Continuous Roll, Series VG-532W, Surface Compatibility Not Applicable, Tape Adhesive Material Rubber, Tape Backing Material Polyethylene Foam, Tape Adhesive Format Double-Sided

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.