Double Coated Foam Tape, White, 5 yd L

  • Mfr # VG-532W
  • Zoro # G223785002
product price: 
$
7.95
/ea

Key Features

Standards
ASTM D1002, ASTM D3330, ASTM D3652, ASTM D3654, ASTM D897, ISO 4587
Tape Thickness
34.85 mil
Tape Resistance Properties
Chemical-Resistant, Oil-Resistant
Tape Tensile Strength
83 lb/in
Common Industry
Assembly and Manufacturing, Construction, General Maintenance and Repair
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
VG-532W
Zoro #
G223785002
UPC #
-
Country of Origin
United States

Dimensions

Tape Thickness
34.85 mil
Imperial Tape Length
5 yd
Imperial Tape Width
1/2 in
Fits Chest Size
Attaching, Hanging, Holding

Details

Standards
ASTM D1002, ASTM D3330, ASTM D3652, ASTM D3654, ASTM D897, ISO 4587
Tape Resistance Properties
Chemical-Resistant, Oil-Resistant
Tape Tensile Strength
83 lb/in
Common Industry
Assembly and Manufacturing, Construction, General Maintenance and Repair
Tape Color
White
Tape Conformability
Conformable
Item
Double Coated Foam Tape
Tape Backing Construction
Foam
Environment
Indoor
Maximum Tape Performance Temperature
73 Degrees F
Minimum Tape Performance Temperature
50 Degrees F
Bond Type
Permanent
Features
Attaching, Hanging, Holding
Series
VG-532W
Product Form
Continuous Roll
Foam Density
5 lb/cu ft
Liner Included
Liner Included
Foam Cell Type
Closed
UV Resistance
Not UV-Resistant
Flame Retardant
Not Flame-Retardant
Tape Adhesive Material
Rubber
Application Temperature - Minimum
70 Degrees F
Tape Adhesive Format
Double-Sided

Description

Liner Included Liner Included, Common Industry Assembly and Manufacturing, Construction, General Maintenance and Repair, Indoor, Imperial Tape Length 5 yd, Imperial Tape Width 1/2 in, Maximum Tape Performance Temperature 73 Degrees F, Minimum Tape Performance Temperature 50 Degrees F, Continuous Roll, Series VG-532W, Surface Compatibility Not Applicable, Tape Adhesive Material Rubber, Tape Backing Material Polyethylene Foam, Tape Adhesive Format Double-Sided

Ratings & reviews