Shop 3M

Double Coated Foam Tape, White, 5 yd L

  • Mfr # VG-532W
  • Zoro # G623785008

product price: 
$
9.45
/ea

Key Features

Product Form
Continuous Roll
Tape Adhesive Format
Double-Sided
Imperial Tape Length
5 yd
Common Industry
Assembly and Manufacturing, Construction, General Maintenance and Repair
Standards
ASTM D1002, ASTM D3330, ASTM D3652, ASTM D3654, ASTM D897, ISO 4587
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
VG-532W
Zoro #
G623785008
UPC #
-
Country of Origin
United States

Dimensions

Imperial Tape Length
5 yd
Tape Thickness
34.85 mil
Imperial Tape Width
1 in
Fits Chest Size
Attaching, Hanging, Holding

Details

Product Form
Continuous Roll
Tape Adhesive Format
Double-Sided
Common Industry
Assembly and Manufacturing, Construction, General Maintenance and Repair
Standards
ASTM D1002, ASTM D3330, ASTM D3652, ASTM D3654, ASTM D897, ISO 4587
Tape Adhesive Material
Rubber
UV Resistance
Not UV-Resistant
Maximum Tape Performance Temperature
73 Degrees F
Tape Color
White
Series
VG-532W
Tape Conformability
Conformable
Minimum Tape Performance Temperature
50 Degrees F
Environment
Indoor
Item
Double Coated Foam Tape
Tape Resistance Properties
Chemical-Resistant, Oil-Resistant
Flame Retardant
Not Flame-Retardant
Foam Cell Type
Closed
Foam Density
5 lb/cu ft
Application Temperature - Minimum
70 Degrees F
Features
Attaching, Hanging, Holding
Tape Tensile Strength
83 lb/in
Tape Backing Construction
Foam
Bond Type
Permanent
Liner Included
Liner Included

Description

Liner Included Liner Included, Common Industry Assembly and Manufacturing, Construction, General Maintenance and Repair, Indoor, Imperial Tape Length 5 yd, Imperial Tape Width 1 in, Maximum Tape Performance Temperature 73 Degrees F, Minimum Tape Performance Temperature 50 Degrees F, Continuous Roll, Series VG-532W, Surface Compatibility Not Applicable, Tape Adhesive Material Rubber, Tape Backing Material Polyethylene Foam, Tape Adhesive Format Double-Sided

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.