Shop All Double Sided Foam Tapes
3M
Double Coated Tape, 2In x108 ft., Red, PK24
Mfr # 9420
Zoro # G7617671
product price: $1,749.99
/pk 24, $72.92/ea
Free Shipping & Returns
$1,749.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyester Film
- Tape Adhesive Acrylic
- Tape Width 2 in
- Tape Length 36 yd
- Tape Shape Continuous Roll
Product Information
- Brand 3M
- MFR # 9420
- Zoro # G7617671
- UPC # 00021200160578
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 2 in |
Tape Length | 36 yd |
Width | 2" |
Tape Core Diameter | 3 in |
Length | 108 ft. |
Metric Tape Length | 32.92 m |
Imperial Tape Length | 36 yd |
Metric Width | 50.8 mm |
Imperial Tape Width | 2 in |
Details
Description
3M Double Coated Tape 9420 is a clear polyester film tape with a super aggressive, pressure sensitive acrylic adhesive and a glassine release liner. This tape uses a hand-tearable polyester film that is coated on both sides with a heavy layer of adhesive to allow for superior bonding and conformability to irregular as well as flat surfaces.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILL ROSE Mill-Rose Blue Monster PTFE Pipe Thread Sealant Tape, 1/2-Inch x 1429-Inches, Blue (70885)
- PERMATEX Contact Cement, Black, Tube (84145)
- OATEY Pipe Joint Compound16Oz (31232)
- SURTEK Thread seal tape 1/2" x 13m (138052)
- 3M 3M 4032 Double Coated Foam Tape 0.25" x 5yd, White (4032)
- 3M 3M 4910 VHB Tape 12" x 5yd, Clear, 40 mil (4910)
- 3M 3M 4941 VHB Tape 1" x 5yd, Gray, 45 mil (4941)
- 3M 3M 4611 VHB Tape 0.5" x 5yd, Dark Gray, 45 mil (4611)
- 3M 3M 9088 Double Coated Tape 4" x 5yd Clear 7.9 mil (3M GPT-020)
- 3M 3M 4056 Double Coated Foam Tape 0.5" x 5yd, Black (4056)
- AEROFLEX Foam Tape, Self Adhering, 1/8"x 2"x 30 ft. (931-TPAR0350091)
- 3M Foam Tape