Shop All Double Sided Foam Tapes
3M
Double Coated Tape, 54 3/4 yd L, PK24
Mfr # GPT-020F
Zoro # G301863356
product price: $168.99
/pk 24, $7.04/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyester Film
- Tape Color Transparent
- Maximum Tape Performance Temperature 195 Degrees F
- Series GPT-020F
- Temperature Range Up to 195 Degrees F
Product Information
- Brand 3M
- MFR # GPT-020F
- Zoro # G301863356
- UPC # 05900422114314
- Country of Origin Poland
- Category Double Sided Foam Tapes
Dimensions
Metric Tape Length | 50 m |
Imperial Tape Width | 1 15/16 in |
Metric Width | 50 mm |
Imperial Tape Length | 54 11/16 yd |
Details
Description
3M Double Coated Tape GPT-020F is a transparent double coated pressure sensitive adhesive tape with clear polyester carrier delivered on a BOPP film liner. 3M Double Coated Tape GPT-020F is a transparent, 200 micron (8 mil) thick, modified solventless acrylic adhesive with a white printed BOPP film liner with a red 3M logo. 3M Double Coated Tape GPT-020F combines a high level of peel and shear performance enabling high adhesion to a wide variety of substrates, both to high and some low surface energy materials. It offers high initial tack and humidity resistance, providing easy handling and converting due to the film liner delivery. Provides high temperature resistance up to 375F (190C) with 500g/1x1 and up to 320F (160C) with 1000g/1x1per SAFT, PSTC 17.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Electrical Tape, 3/4", Black (GTP-607)
- MAGNA VISUAL Chart Tape, 1/4 In W x 27 Ft L, Black (CT8-B)
- USA INDUSTRIALS Sikasil-GP Clear General Purpose Acetoxy Silicone Sealant 295ml Cartridge (SIKA-432063)
- J-B WELD Adhesive Remover, MarineWeld Series, Gray, 0.39 oz, Pen, 1:01 Mix Ratio, 6 hr Functional Cure (8272)
- 3M 3M 4056 Double Coated Foam Tape 0.5" x 5yd, Black (4056)
- 3M 3M 4910 VHB Tape 6" x 5yd, Clear, 40 mil (4910)
- 3M 3M 4004 Double Coated Foam Tape 0.25" x 5yd, White (4004)
- 3M 3M GPT020 Double Coated Tape 1" circles - 250 per pack (3M GPT-020)
- 3M 3M 4646 VHB Tape 1" x 5yd, Dark Gray, 25 mil (4646)
- 3M Film Tape, 8 mil Tape Thickness, PK10 (GPT-020)
- 3M Double Coated Tape, Polypropylene, PK72 (9576)
- 3M Double Sided Foam Tapes