Shop All Double Sided Foam Tapes
3M
Double Coated Tape, Polypropylene, PK72
Mfr # 9576
Zoro # G9182577
original price:
$1,164.00
7% off
new price: $1,075.99
/pk 72, $14.94/ea
Free Shipping & Returns
$1,075.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polypropylene Film
- Tape Adhesive Acrylic
- Tape Length 55 m
- Tape Shape Continuous Roll
- Tape Color Transparent
Product Information
- Brand 3M
- MFR # 9576
- Zoro # G9182577
- UPC # 00021200872877
- Country of Origin Multiple
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 12 mm |
Tape Length | 55 m |
Tape Core Diameter | 3 in |
Imperial Tape Length | 60 yd |
Imperial Tape Width | 1/2 in |
Metric Tape Length | 55 m |
Metric Width | 12 mm |
Details
Description
3M Double Coated Tape 9576 is a medium tack tape for general splicing and roll closing applications. This tape offers ultra-high peel strength and excellent shear strength for durability. It is conformable to irregular surfaces and offers excellent UV and heat resistance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Sikaflex 1A 91016 Limestone One Part Polyurethane Elastomeric Sealant 300ml Cartridge (SIKA-91016)
- SHURTAPE Tape, Gaffer Duct Type, 48mm Duct Tape W (P- 628)
- SEALED UNIT PARTS CO Leak Lock Pipe Joint Sealant (HS10004)
- SIKAFLEX Sikaflex 1a Polyurethane Sealant- 20oz Tube- Aluminum Gray (SL-SK-SF1A-20-A/G)
- 3M Double Coated Tape, Polypropylene, PK24 (9576)
- 3M 3M GPT020 Double Coated Tape 3/4" circles -250 per pack (3M GPT-020)
- 3M 3M 4492B Double Coated Foam Tape 0.75" x 72yd, Black (4492)
- 3M 3M 4032 Double Coated Foam Tape 6" x 5yd, White, 1/32" thick (4032)
- 3M 3M 4611 VHB Tape 0.5" x 5yd, Dark Gray, 45 mil (4611)
- 3M 3M 4032 Double Coated Foam Tape 1" x 5yd, White, 1/32" thick (4032)
- 3M 3M 4492B Double Coated Foam Tape 6" x 5yd, Black (4492)
- 3M Foam Tape