Shop All Double Sided Foam Tapes
3M
Double Coated Tape, Foam, Off White, PK12
Mfr # 4008
Zoro # G9185331
Free Shipping & Returns
$1,283.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyurethane Foam
- Tape Adhesive Acrylic
- Foam Tape Thickness 125 mil
- Tape Width 1"
- Tape Length 33 m
Product Information
- Brand 3M
- MFR # 4008
- Zoro # G9185331
- UPC # 021200064517
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 1" |
Tape Length | 33 m |
Width | 19mm |
Diameter | 3/4" |
Tape Core Diameter | 0.75 in |
Length | 33m |
Imperial Tape Length | 36 yd |
Metric Width | 19.05 mm |
Metric Tape Length | 32.92 m |
Imperial Tape Width | 3/4 in |
Details
Description
3M Double Coated Urethane Foam Tape 4008 is an off-white, 0.125 in. (3.2 mm) thick, double coated, open cell urethane foam tape that offers high shear strength. It is ideal for applications such as mounting interior signage and nameplates and areas where 1/8 in. thick foam is needed for gap filling applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALEX PLUS DAP White Acrylic Latex All Purpose Caulk 10.1 oz (18152)
- ZORO SELECT Double Sided Tape, Rubber, 2" W (TC399-2" X 36YD)
- BERTECH Masking Tape, 9/16 In. Wide x 72 Yards Long, Blue (BPT-9/16)
- MINWAX Wood Filler Walnut 6Oz (448530000)
- 3M 3M 4910 VHB Tape 0.75" x 5yd, Clear, 40 mil (4910)
- 3M 3M GPT020 Double Coated Tape 12" x 12" - 6 per pack (3M GPT-020)
- 3M 3M 4016 Double Coated Foam Tape 2" x 5yd, White, 1/16" thick (4016)
- 3M Double Sided VHB Tape, 1/2 in., Gray, 36 yd (4941)
- 3M 3M 4905 VHB Tape 12" x 1yd, Clear, 20 mil (4905)
- 3M 3M GPT020 Double Coated Tape 3/4" circles -250 per pack (3M GPT-020)
- GORILLA GLUE Double Side Foam Mounting Tape, 1 in W Thick, Transparent, 1 Pk (6036002)
- 3M Foam Tape