Shop All Double Sided Foam Tapes
3M
Double Coated Tape, Foam, Off White, PK9
Mfr # 4032
Zoro # G9182656
product price: $1,343.99
/pk 9, $149.33/ea
Free Shipping & Returns
$1,343.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyurethane Foam
- Tape Adhesive Acrylic
- Tape Width 25 mm
- Tape Length 66 m
- Tape Shape Continuous Roll
Product Information
- Brand 3M
- MFR # 4032
- Zoro # G9182656
- UPC # 00021200064586
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 25 mm |
Tape Length | 66 m |
Tape Core Diameter | 1 in |
Imperial Tape Length | 72 yd |
Metric Tape Length | 65.84 m |
Metric Width | 25.4 mm |
Imperial Tape Width | 1 in |
Details
Description
Tape Type Double-Sided Foam Tape, Tape Sub-Type Double-Sided Conformable Foam Tape, Tape Brand 3M(TM), Series 4032, Imperial Tape Length 72 yd, Imperial Tape Width 1 in, Imperial Tape WxL 1 in x 72 yd, Maximum Tape Performance Temperature 220 Degrees F, Minimum Tape Performance Temperature 50 Degrees F, Common Industry Assembly & Manufacturing, Construction, General Maintenance & Repair, Metalworking, Warehouse, Indoor and Outdoor, Continuous Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M 4910 VHB Tape 1" x 4", Clear, 40 mil, 100PK (4910)
- STAPLES H. F. 413 16 oz. Rotted Wood Hardener (00413)
- RAPID SET 60 lb. Tan Concrete Mix (GRA-RSCM-60)
- POLYKEN Gaffers Tape, 11.5 mil, 48mm x 50m, Red (510)
- 3M 3M 4496B Double Coated Foam Tape 0.5" x 5yd, Black, Width: 1/2" (4496)
- 3M 3M GPT020 Double Coated Tape 1" circles - 250 per pack (3M GPT-020)
- 3M 3M 4016 Double Coated Foam Tape 0.75" x 5yd, White (4016)
- 3M 3M 4910 VHB Tape 12" x 5yd, Clear, 40 mil (4910)
- 3M 3M 9088 Double Coated Tape 6" x 5yd Clear 7.9 mil (3M GPT-020)
- 3M 3M 4936 VHB Tape 0.5" x 5yd, Gray, 25 mil (4936)
- SILVERTAPE Foam Tape, Black, 5-1/2 yd. L, 1/2 in. W (.50064115.5)
- 3M Foam Tape