Shop All Double Sided Foam Tapes
3M
3M 4016 Double Coated Foam Tape 0.75" x 5yd, White
Mfr # 4016
Zoro # G3960117
product price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Acrylic
- Tape Adhesive Acrylic
- Tape Width 0.75"
- Tape Length 36 yd
- Tape Shape Continuous Roll
Product Information
- Brand 3M
- MFR # 4016
- Zoro # G3960117
- UPC # 888519013854
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 0.75" |
Tape Length | 36 yd |
Length | 5 yd. |
Tape Core Diameter | 1" |
Width | 3/4" |
Imperial Tape Width | 3/4 in |
Metric Tape Length | 4.57 m |
Imperial Tape Length | 5 yd |
Metric Width | 19.05 mm |
Details
Description
Tape Type Double-Sided Foam Tape, Tape Sub-Type Double-Sided Conformable Foam Tape, Tape Brand 3M(TM), Series 4016, Imperial Tape Length 5 yd, Imperial Tape Width 3/4 in, Imperial Tape WxL 3/4 in x 5 yd, Maximum Tape Performance Temperature 220 Degrees F, Minimum Tape Performance Temperature 50 Degrees F, Common Industry Assembly & Manufacturing, Construction, General Maintenance & Repair, Metalworking, Warehouse, Indoor Only, Continuous Roll
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 1 MASK TAPE/233+ (3M26336)
- NOVAGARD SOLUTIONS Novagard 02-MX001300 NovaFlex Multi-Purpose Adhesive Sealant - 10.3 oz., Brown (02-MX001300)
- ELECTRIDUCT Duck Double-Sided Duct Tape- 1.41" x 12 Yard(36ft) (TAPE-ST-240200)
- MILL ROSE THREAD SEALANT PTFE 8OZ (76003)
- 3M 3M 4016 Double Coated Foam Tape 2" x 5yd, White, 1/16" thick (4016)
- 3M 3M 4016 Double Coated Foam Tape 1.5" x 5yd, White (4016)
- 3M 3M 4016 Double Coated Foam Tape 1" x 5yd, White, 1/16" thick (4016)
- 3M 3M 4016 Double Coated Foam Tape 1" circle, White, 25PK (4016)
- 3M Double Coated Tape, Foam, White, PK12 (4496)
- 3M 3M 4905 VHB Tape 1" x 5yd, Clear, 20 mil (4905)
- 3M 3M 4462W Double Coated Foam Tape 1" x 5yd, White (4462)
- 3M Double Sided Foam Tapes