Double-Sided Foam Tape, 3/4 in W, 3/4 in L, 1/16 in, Polyurethane Foam, Double-Sided, 256 PK

  • Mfr # 4016

  • Zoro # G4399647


product price: $23.79
/pk 256, $0.09/ea

Key Features

Tape Color
Tan
Imperial Tape Length
3/4 in
Imperial Tape Width
3/4 in
Metric Tape Length
19.05 mm
Metric Tape Width
19.05 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4016
Zoro #
G4399647
UPC #
888519017623
Country of Origin
United States

Dimensions

Imperial Tape Length
3/4 in
Imperial Tape Width
3/4 in
Metric Tape Length
19.05 mm
Metric Tape Width
19.05 mm
Tape Thickness
1/16 in
Tape Width
3/4 in
Tape Length
3/4 in
Length
3/4"
Metric Width
19.05 mm
Tape Core Diameter
1"

Details

Item
Double-Sided Foam Tape
Tape Color
Tan
Tape Backing Material
Polyurethane Foam
Tape Adhesive
Acrylic
Tape Shape
Square
Tape Tensile Strength
140 lb/in
Series
4016
Min. Tape Performance Temp.
50 Degrees F
Max. Tape Performance Temp.
220 Degrees F
Liner Color
Green Plaid
Performance Temp.
50 Degrees to 220 Degrees F
Tape Adhesive Strength
Not Rated
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Standards
RoHS 2011/65/EU Compliant, TSCA
Tape Adhesive Format
Double-Sided
Foam Cell Type
Open
Foam Density Type
Conformable
Adhesion to Steel
Not Rated
Maximum Tape Performance Temperature
220 Degrees F
Liner Material
Kraft Paper
Tape Sub-Type
Double-Sided Conformable Foam Tape Shapes
Tape Adhesive Material
Acrylic
Liner Included
Yes
Tape Brand
3M(TM)
Product Form
Square
Tape Elongation
100 %
Brand and Series
3M 4016
Temperature Range
50 Degrees to 220 Degrees F
Environment
Indoor Only
Common Industry
Assembly & Manufacturing, Construction, General Maintenance & Repair, Metalworking, Warehouse
Minimum Tape Performance Temperature
50 Degrees F
Surface Compatibility
ABS, Acrylic, Concrete, Glass, Metal, Nylon, Polycarbonate, Stone, Wood
Tape Resistance Properties
Solvent-Resistant, UV-Resistant
Tape Backing Construction
Foam
Tape Type
Double-Sided Foam Tape Shapes

Description

Liner Included Liner Included, Tape Brand 3M(TM), Common Industry Assembly and Manufacturing, Construction, General Maintenance and Repair, Metalworking, Warehouse, Indoor, Imperial Tape Length Not Applicable, Imperial Tape Width Not Applicable, Maximum Tape Performance Temperature 220 Degrees F, Minimum Tape Performance Temperature 50 Degrees F, Pre-Cut, Series 4016, Surface Compatibility ABS, Acrylic, Concrete, Glass, Metal, Nylon, Polycarbonate, Stone, Wood, Tape Adhesive Material Acrylic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.