Shop 3M
See all product information
Create Account
Earmuff
Mfr # H10P3E
Zoro # G224218738
product price:Â $44.19
/eaKey Features
Earmuff Style
Hard Hat-Mounted
Cup Material
ABS
Cushion Material
Foam
Noise Reduction Rating
27 dB
Series
Optime
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H10P3E
- Zoro #
- G224218738
- UPC #
- 0093045081035
- Country of Origin
- United States
Details
- Item
- Earmuff
- Earmuff Style
- Hard Hat-Mounted
- Cup Material
- ABS
- Cushion Material
- Foam
- Noise Reduction Rating
- 27 dB
- Series
- Optime
- For Use With
- Hard Hat
- Weight
- 360 g
- Features
- Double-shell technology boosts noise-blocking ability, Made with soft, foam-filled cushions, Stainless steel construction resists bending and warping
- Cup Color
- Black
Description
Earmuff, Earmuff Style Hard Hat-Mounted, Noise Reduction Rating 27 dB, Cushion Material Foam, For Use With Hard Hat, Cup Color Black, Series Optime, Earmuff Type Rigid, Band Color Not Applicable, Band Material Not Applicable, Cup Material ABS, Features Double-shell technology boosts noise-blocking ability, Made with soft, foam-filled cushions, Stainless steel construction resists bending and warping, Weight 360 g
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.